- Concrete Saver Pro Floor Underlayment
- 50 lb Bag
- Limestone Color
description
- Rust-Oleum® Floor Underlayment is a single-component, cement based, free flowing, self leveling compound specially designed for easy application over concrete floors as an underlayment for subsequent placement of flooring covering. It is suitable for use as a repair and leveling course and may be applied at thicknesses from featheredge to 1" neat.
features
- Use for Leveling Concrete Floors and Wood Subfloors
- Sets in 45 - 60 Minutes
- Featheredge to 2 1/2 Inches in one Lift
- Interior & Exterior Use
| Color | Limestone |
| Size | 50 lb |
| Container Size | 50 lb |
| Container Type | Bag |
| Weight | 50.0 LB |
| EAN or UPC | 20066245962 |

