Skip to content Skip to navigation menu
High Performance® 7400, System 450 VOC Alkyd Enamel

412402

High Performance® 7400, System 450 VOC Alkyd Enamel
Item #100912225
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Black Color
  • Flat Finish
High Performance® 7400, System 450 VOC Alkyd Enamel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Black Color
  • Flat Finish

description

  • Get ultimate protection and color with Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance 7400 System DTM 450 VOC Alkyd Enamel outperforms other brands when it comes to corrosion resistance and high-solids coverage.

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • <450 VOCs
Type High Performance, Exterior Paint
Color Group Black
Origin Alkyd Enamel Paints
Temperature Rating [Max] 212 °F
Dry Time 2 to 4 hrs
VOC Content <450
Resin Type Alkyd Enamel
Recoat Time 24 h
Finish Flat
Color Black
Container Type Can
Container Size 1 gal
Low VOC No
Recommended Primer 7400 System Primers
Weight 12.2 LB
EAN or UPC 20066041298
NSN Number 5310-01-274-5976
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison