- High Performance Type
- Epoxy Resin Type
- Water Base Type
- 1 pt Container Size
description
- Get exceptional surface protection with Rust-Oleum High Performance 5300 System Water-Based Epoxy. The coating forms a hard, protective finish that resists chemicals, abrasion and corrosion in moderate to severe industrial settings.
features
- Excellent adhesion—can be applied to damp surfaces
- durable, high-gloss finish
- Perfect for abrasive environments and areas that are subjected to frequent wash-downs
- Ideal for steel structures
- also great for masonry surfaces
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
compliances
- 0
| Base Type | Water |
| Dry Time | 6 hr |
| Use With | 5300 System Water-Based Epoxy |
| Type | High Performance |
| Low VOC | Yes |
| Activator Type | Low VOC |
| Origin | Epoxy Paints and Activators |
| Container Type | Can |
| Color | Clear |
| Container Size | 1 pt |
| Weight | 0.091 LB |
| EAN or UPC | 20066530167 |
-
No Air Shipping


