- High Performance Type
- Epoxy Resin Type
- Water Base Type
- 1 gal Container Size
- Gloss Finish
description
- Get exceptional surface protection with Rust-Oleum High Performance 5300 System Water-Based Epoxy. The coating forms a hard, protective finish that resists chemicals, abrasion and corrosion in moderate to severe industrial settings.
features
- Excellent adhesion—can be applied to damp surfaces
- durable, high-gloss finish
- Perfect for abrasive environments and areas that are subjected to frequent wash-downs
- Ideal for steel structures
- also great for masonry surfaces
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- This is a two-component system—order base color and activator separately.
- 5300 System Water-Based Epoxy Primer
| Finish | Gloss |
| Base Type | Water |
| Container Size | 1 gal |
| Type | High Performance |
| Weight | 9.14 LB |
| EAN or UPC | 20066530808 |

