- Floor, Concrete Type
- 2 gal Container Size
- Gray Color
description
- Easily repair small surface holes, cracks and pores with Rust-Oleum Concrete Saver 5499 System Concrete Patching Compound. This two-component, 100%-solids epoxy patch kit requires no priming and provides long-lasting repairs.
applications
- Works on concrete, wood, fiberglass, and brick with no priming
features
- Creates an extremely hard surface—3 times stronger than concrete
- Dries quickly—can accept light traffic in 16 hours
- Virtually odor-free
- flat, gray finish
- Kit includes 1 gallon of base and 1 gallon of activator—mix equal parts together
- For interior/exterior use on concrete surfaces
- also works for patching wood, fiberglass or brick
| Container Type | Kit |
| Container Size | 2 gal |
| Origin | Floor Repair Epoxies |
| Finish | Flat |
| Type | Floor, Concrete |
| Pot Life | 50 min |
| Color | Gray |
| Functional Cure | 72 h |
| Weight | 32.2 LB |
| EAN or UPC | 20066003661 |
-
No Air Shipping


