- 1 gal Can
- Dunes Tan
- For Food & Beverage Plants, Pharmaceutical, and Flooring
- Two Part- (needs an activator)
- Water-Based Epoxy
features
- Two-component, water-based epoxy
- Performs like solvent-based epoxy coating
- Can be applied to well-adhered, previously coated floors or directly to properly prepared concrete
- Resists heavy foot traffic and lightweight rubber-tire vehicles like hand carts
- Withstands intermittent mild chemical spills and occasional steam, high humidity, water, and chemical cleaning
compliances
- 0
| Finish | High Gloss |
| Low VOC | No |
| Type | Base |
| Origin | Epoxy Paints and Activators |
| Dry Time | 72 hr |
| Color | Tan |
| Use With | 6001604 Activator |
| Container Type | Can |
| Container Size | 1 gal |
| Weight | 8.75 LB |
| EAN or UPC | 20066607197 |

