- Floor Type
- Epoxy Resin Type
- Water Base Type
- 1 gal Container Size
- Silver Gray Color
description
- Protect your floor against heavy foot traffic and lightweight rubber-wheeled traffic with Rust-Oleum Concrete Saver 6000 System Water-Based Epoxy. This two-component coating creates a durable, high-gloss finish, ideal for moderate industrial settings.
features
- Can withstand occasional exposure to steam, hot water, high humidity and mild chemicals
- Handles handcarts, forklifts and heavy foot traffic
- Offers the performance of a solvent-based epoxy and the convenience of a water-based finish
- Extended pot life—for longer working time
- Soap-and-water clean-up, low risk of flammability
compliances
- 0
| Color | Silver Gray |
| Type | Floor |
| Low VOC | No |
| Dry Time | 72 hr |
| Finish | Gloss |
| Use With | 6001604 Activator |
| Origin | Epoxy Paints and Activators |
| Container Type | Can |
| Container Size | 1 gal |
| Resin Type | Epoxy |
| Base Type | Water |
| Weight | 10.6 LB |
| EAN or UPC | 20066608200 |

