Skip to content Skip to navigation menu
Broad Spectrum Disinfectant Cleaner Pro

626001

Broad Spectrum Disinfectant Cleaner Pro
Item #116509375
  • 1 gal Container Size
Broad Spectrum Disinfectant Cleaner Pro
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Container Size

features

  • Ideal for disinfecting hard, non-porous surfaces, general cleaning and maintenance and odor control
  • EPA-registered bactericide, virucide, tuberculocide and fungicide
  • Botanically-derived formula
  • One-step hospital grade disinfection and cleaning
  • No ammonias, chlorines or glutaraldehydes
  • No harsh or lingering fumes
  • Ready to use – no mixing required
  • Can be used against SARS-CoV-2
Container Type Bottle
Odor Light Spice
Container Size 1 gal
Weight 8.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison