Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Mold Control Pro

627400

Mold Control Pro
Item #116509369
  • 14.1 oz Container Size
Mold Control Pro
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.1 oz Container Size

features

  • Safe for use on hard surfaces and fabrics
  • Single solution remediates and prevents mold
  • No bleach, ammonia or VOCs
  • EPA-registered for hard surface and fabric applications
  • Requires zero isolation time and has no odor
  • Can be fogged to treat large and inaccessible spaces
  • Ready-to-use solution – no mixing required
Container Type Aerosol
Container Size 14.1 oz
Odor Unscented
Weight 1.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison