- 33.8 oz Container Size
features
- Engineered to remove tough mold staining from building materials that cannot be removed from the contaminated environment
- No special equipment required
- No wire-brushing or sanding
- Superior mold stain removal efficacy
- Easy to use: simply spray on surface
- Works on any hard surface
- Safe for use on most hard, non-porous or semi-porous surfaces
- Ingredients break down into safe, biodegradable by-products
| Container Type | Trigger Spray |
| Container Size | 33.8 oz |
| Odor | Unscented |
| Weight | 2.6 LB |
| EAN or UPC | 897946000962 |

