Skip to content Skip to navigation menu
Cleaner

629489

Cleaner
Item #116509383
  • 1 gal, 17 oz Container Size
Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal, 17 oz Container Size

features

  • Engineered to remove tough mold staining from building materials that cannot be removed from the contaminated environment
  • No special equipment required
  • No wire-brushing or sanding
  • Superior mold stain removal efficacy
  • Easy to use: simply spray on surface
  • Works on any hard surface
  • Safe for use on most hard, non-porous or semi-porous surfaces
  • Ingredients break down into safe, biodegradable by-products
Container Size 1 gal, 17 oz
Container Type Bottle
Odor Unscented
Weight 0.0 LB
EAN or UPC 897946000962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison