- 1 gal Container Size
description
- Best for use on alkyd and latex coatings for cleaning equipment. Spray application.
features
- A blend of aliphatic hydrocarbons, terpenes and defoaming additives designed for thinning and clean up of High Performance 7400 System 450 VOC Alkyd Enamels and High Performance 8400 System Food and Beverage Alkyd Enamels
| Viscosity @ Temp (Max) | 100.0 SUS @ 77.0 °F |
| Chemical Compound | Hydrocarbon |
| Flash Point | 50 °F |
| Color | Clear |
| Container Size | 1 gal |
| Weight | 8.57 LB |
| EAN or UPC | 20066064105 |
-
No Air Shipping


