Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more.This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).
applications
Standard
For use when air and surface temperatures are 50 °F to 100 °F (10 °C to 38 °C)
features
Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
Maximum corrosion protection
Superior long-term solvent, chemical and abrasion resistance
Outstanding impact resistance
Convenient 1:1 mixing ratio of base and activator
Versatile base formula – Works with all activators (standard, immersion, low temp or fast cure) at VOC less than 340 g/l or less than 250 g/l
Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
USDA acceptable and Agriculture Canada approved
Two-year rust-proof guarantee - maximum corrosion protection
caution
Not for use with tint bases
Container Type
Can
Low VOC
340 g/l
VOC Content
<340 g/l
Dry Time
16 hr
Type
Activator
Finish
Gloss
Container Size
1 gal
Color
Clear
Activator Type
Standard
Use With
9192402 White Base, 9179402 Black Base, 9182402 Silver Gray Base, 9186402 Navy Gray Base, 9171402 Dunes Tan Base, 9144402 Safety Yellow Base
Origin
Epoxy Paints and Activators
Weight
13.25 LB
EAN or UPC
20066910105
NSN Number
5895-01-480-4911
No Air Shipping
VOC <250 V9100
VOC <340 9100
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back