Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more.This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).
applications
Use with base component when air and surface temperatures are 50 °F to 100 °F (10 °C to 38 °C)
features
Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
Maximum corrosion protection
Superior long-term solvent, chemical and abrasion resistance
Outstanding impact resistance
Convenient 1:1 mixing ratio of base and activator
Versatile base formula – Works with all activators (standard, immersion, low temp or fast cure) at VOC less than 340 g/l or less than 250 g/l
Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
USDA acceptable and Agriculture Canada approved
Two-year rust-proof guarantee - maximum corrosion protection
caution
Not for use with tint bases
Finish
Gloss
Container Type
Can
VOC Content
<340 g/l
Activator Type
Fast Cure
Origin
Epoxy Paints and Activators
Type
Activator
Dry Time
4 hr
Use With
9192402 White Base, 9179402 Black Base, 9182402 Silver Gray Base, 9186402 Navy Gray Base, 9171402 Dunes Tan Base, 9144402 Safety Yellow Base
Container Size
1 gal
Low VOC
340 g/l
Color
Clear
Weight
13.38 LB
EAN or UPC
20066910440
No Air Shipping
VOC <340 9100
VOC <250 V9100
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back