- High Performance Base
- Epoxy Mastic Resin
- 1 gal can
- Navy Gray Color
- Gloss Finish
description
- Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more.This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).
features
- Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
- Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
- Maximum corrosion protection
- Superior long-term solvent, chemical and abrasion resistance
- Outstanding impact resistance
- Convenient 1:1 mixing ratio of base and activator
- Versatile base formula – Works with all activators (standard, immersion, low temp or fast cure) at VOC less than 340 g/l or less than 250 g/l
- Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
- USDA acceptable and Agriculture Canada approved
- Two-year rust-proof guarantee - maximium corrosion protection
| Origin | Epoxy Paints and Activators |
| Coverage | 1,075 to 1,100 sq ft/gal |
| Temperature Rating [Max] | 300 °F |
| Color Group | Gray |
| Application | Concrete, Masonry, & Metal |
| VOC Content | <340 |
| Container Type | Can |
| Low VOC | Yes |
| Dry Time | 12 hr |
| Exposure Conditions | Moderate to Severe Environments. |
| Use With | 205015 Low VOC Standard Activator, 214430 Low VOC Immersion Activator, 214432 Low VOC Fast Cure Activator, 9101402 Standard Activator, 9102402 Immersion Activator, 9104402 Fast Cure Activator |
| Color | Navy Gray |
| Application Method | Brush, Roller, Spray |
| Mixing Ratio | 1:1 |
| Recoat Time | 16-72 h |
| Container Size | 1 gal |
| Type | High Performance |
| Finish | Gloss |
| Weight | 12.63 LB |
| EAN or UPC | 20066918606 |
| NSN Number | 5340-01-334-5830 |
-
No Air Shipping


