- Anti-Slip, Inverted Type
- 15 oz Container Size
- Safety Yellow Color
- Gloss Finish
description
- Add traction to slippery surfaces with Rust-Oleum Industrial Choice® AS2100 System Anti-Slip Spray. This high-performance formula sprays on easily and creates a tough, slip-resistant surface that helps prevent slips and falls.
applications
- Recoat: one to two hours
- Railings and tools, pool decks, ramps and walkways
features
- Easier and less expensive per square foot than anti-slip tape
- great for stairs, ramps, etc.
- Resists cracking, peeling and mild chemicals
- easy to touch-up or reapply
- Coefficient of friction = dry 0.72/wet 0.85
- Meets USDA requirements for incidental food contact
compliances
- 0
| Color | Safety Yellow |
| Dry Time | 48 hr |
| Container Type | Aerosol |
| Recoat Time | 1-2 h |
| Coverage | 14 sq ft |
| Application Method | Spray |
| Color Group | Yellow |
| Duty | Indoor/Outdoor |
| Optional Accessories | 7899003 Spay Grip¦3599402 Cleaner/Degreaser |
| Container Size | 15 oz |
| Type | Anti-Slip, Inverted, Spray |
| Finish | Gloss |
| Temperature Rating [Max] | 175 °F |
| Low VOC | Max VOC 80% (meets CA standards) |
| Exposure Conditions | Indoor/Outdoor |
| Origin | Alkyd Enamel Paints |
| Weight | 0.937 LB |
| EAN or UPC | 20066214487 |
-
No Air Shipping


