Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SafeTex™ AS5400 System Anti-Slip One-Step Pedestrian Epoxy

AS5468402

SafeTex™ AS5400 System Anti-Slip One-Step Pedestrian Epoxy
Item #100912385
  • Floor, Anti-Slip Type
  • Epoxy Resin Type
  • 1 gal Container Size
  • Tile Red Color
  • Gloss Finish
SafeTex™ AS5400 System Anti-Slip One-Step Pedestrian Epoxy
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Floor, Anti-Slip Type
  • Epoxy Resin Type
  • 1 gal Container Size
  • Tile Red Color
  • Gloss Finish

description

  • A single-component, epoxy-based, anti-slip floor coating. Its ridged profile offers aggressive anti-slip characteristics in a one-component, one-step application.

features

  • Single-component epoxy, pedestrian-grade, anti-slip floor coating
  • Ridged profile to handle heavy foot traffic and/or light vehicle traffic
  • One-step application
  • Withstands intermittent spills of mild chemicals, occasional steam and chemical cleaning
  • Unused portion can be resealed for future use
  • Contains aluminum oxide aggregate
  • Apply with napless phenolic core roller to achieve desired profile
  • Designed for use on concrete floors, aisles, walkways, stairs, areas around machinery or doorways subject to heavy foot or light vehicle traffic, where a coarse, anti-slip safety finish is desired
  • Also may be used on metal stairs or other metal surfaces where safety is a concern
  • USDA acceptable
Container Size 1 gal
Container Type Can
Finish Gloss
Color Tile Red
Type Floor, Anti-Slip
Resin Type Epoxy
Weight 15.1 LB
EAN or UPC 20066546809
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison