- Floor, Anti-Slip, Low Profile Type
- Epoxy Resin Type
- Water Base Type
- 1 gal Container Size
- Silver Gray Color
description
- For safer traction on barefoot-grade floors, choose Rust-Oleum SafeTex™ AS6000 System Anti-Slip Low Profile Epoxy. This low-VOC, water-based coating is specially formulated for wet areas on concrete surfaces. Safeguards against slips and falls.
| Base Type | Water |
| Resin Type | Epoxy |
| Container Size | 1 gal |
| Finish | Gloss |
| Type | Floor, Anti-Slip, Low Profile |
| Color | Silver Gray |
| Container Type | Kit |
| Weight | 11.1 LB |
| EAN or UPC | 20066608293 |
-
No Air Shipping


