- Floor, Anti-Slip, 100% Solids Type
- Epoxy Resin Type
- 1 gal Container Size
- Navy Gray Color
- Gloss Finish
description
- For extreme protection and aggressive traction, choose Rust-Oleum SafeTex™ AS6500 System Anti-Slip 100% Solids Epoxy. This ultra-tough coating withstands strong chemicals, power cleanings, high humidity and heavy vehicles. For severe industrial settings.
features
- For interior/exterior use on concrete or metal
- great for food-processing facilities
- Dries quickly—can accept heavy traffic in just 72 hours
- Two-component kit includes base and activator—one gallon
- Glossy, highly ridged texture (26–40 mil DFT1)
- coefficient of friction = dry: 1.10
- wet: 1.00
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities, VOC-compliant nationwide
- 1Dry film thickness
| Container Type | Kit |
| Resin Type | Epoxy |
| Finish | Gloss |
| Type | Floor, Anti-Slip, 100% Solids |
| Container Size | 1 gal |
| Color | Navy Gray |
| Weight | 12.8 LB |
| EAN or UPC | 20066658694 |

