There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For excellent protection and traction, choose Rust-Oleum SafeTex™ AS9100 System Anti-Slip High Performance Epoxy. This tough coating resists strong chemicals, power cleanings, high humidity and heavy vehicles. For severe industrial settings.
applications
For application on concrete or metal in slippery areas subject to foot or heavy vehicle traffic
Use on ramps, walkways, loading docks, or wherever an extremely tough, antislip finish is desired
features
For interior/exterior use on concrete or metal, great for slippery areas with heavy traffic
Dries quickly—can accept heavy traffic in just 72 hours
Two-component kit includes base and activator—one gallon
Highly ridged texture (17–25 mil DFT1), coefficient of friction = dry: 1.05, wet: 1.05
Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities
Color
Safety Yellow
Application
Where an Anti-Slip Finish is desired.
Color Group
Yellow
Finish
Gloss
Container Type
Can
Type
Floor, Anti-Slip
Recommended Primer
Use 9100 System High Performance Epoxy with 9101 Activator (for metal substrates)
Dry Time
12 hr
Resin Type
Epoxy
Container Size
1 gal
Weight
12.0 LB
EAN or UPC
20066914400
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back