- Krud Kutter® Brush-Wash Cleaner & Renewer
- Removes Dried Paint From Most Applicators
- Cleans And Reconditions Synthetic Bristle Brushs And Roller Covers
- Effective On Oil, Latex & Enamel Paints, Varnish, Lacquer, Shellac & Polyurethane
| Mixing Ratio | Ready to Use |
| Type | Cleaners/Removers |
| Acidity (pH) | <12 |
| Container Size | 1 gal |
| Container Type | Bottle |
| Type of Cleaner | Water Based |
| Color | Clear |
| Flammability | Nonflammable |
| Brand. | Krud Kutter® |
| VOC Content | 30 % |
| Biodegradable | Yes |
| Weight | 9.0 LB |
| EAN or UPC | 618818403458 |

