- Krud Kutter® Brush-Wash Cleaner & Renewer
- Removes Dried Paint From Most Applicators
- Cleans And Reconditions Synthetic Bristle Brushs And Roller Covers
- Effective On Oil, Latex & Enamel Paints, Varnish, Lacquer, Shellac & Polyurethane
| Biodegradable | Yes |
| Brand. | Krud Kutter® |
| Flammability | Nonflammable |
| Type | Cleaners/Removers |
| Type of Cleaner | Water Based |
| Container Type | Bottle |
| Color | Clear |
| VOC Content | 30 % |
| Container Size | 32 oz |
| Mixing Ratio | Ready to Use |
| Acidity (pH) | <12 |
| Weight | 2.33 LB |
| EAN or UPC | 618818401409 |

