- High Performance Type
- Tar Epoxy Resin Type
- 1 gal Container Size
- Gloss Finish
description
- Achieve maximum surface protection in severe industrial/marine environments with Rust-Oleum High Performance C9578 System Coal Tar Epoxy. This high-solids, polyamide-converted epoxy includes refined coal tar pitch and forms an extremely durable coating.
| Resin Type | Tar Epoxy |
| Container Size | 1 gal |
| Finish | Gloss |
| Type | High Performance |
| Weight | 11.0 LB |
| EAN or UPC | 20066957841 |
-
No Air Shipping


