- Krud Kutter® Concrete Clean & Etch
- Safer And Easier To Use Than Muriatic Acid
- Used To Clean, Degrease And Acid Etch Concrete Floors, Walls, Basements, Driveways, Patios, Pools
- Use Prior To Coating, Staining Or Sealing
| Color | Orange, Translucent |
| VOC Content | 0% |
| Biodegradable | Yes |
| Container Size | 32 oz |
| Container Type | Bottle |
| Type | Cleaner |
| Applicable Materials | Concrete |
| Acidity (pH) | <1.5 |
| Flammability | Nonflammable |
| Type of Cleaner | Water Based |
| Brand. | Krud Kutter® |
| Weight | 2.66 LB |
| EAN or UPC | 618818409245 |

