- Krud Kutter® Driveway Cleaner & Degreaser
- Contains Oil Grabber Which Penetrates To Dissolve Grease, Oil, Algae, Mildew Stains
- Prepares Surfaces For Paint, Stain & Sealers
| Biodegradable | Yes |
| Brand. | Krud Kutter® |
| Container Size | 1 gal |
| Applicable Materials | Concrete |
| VOC Content | 0% |
| Removes | Grease, Oil, Dirt |
| Color | Clear |
| Acidity (pH) | <12 |
| Type of Cleaner | Degreaser |
| Container Type | Bottle |
| Mixing Ratio | Ready to Use |
| Flammability | Nonflammable |
| Weight | 9.0 LB |
| EAN or UPC | 618818721002 |

