- Krud Kutter® Deck & Fence Pressure Washer Concentrate
- Contains Sporex® Which Removes Tough Stains From Mildew, Mold, Algae, Fungus & Moss
- Removes Stains From Dirt, Oil, Grease, Bird Droppings & Tree Sap
- To Be Used On Vinyl, Aluminum & Wood Sidings, Awn
| Color | Blue |
| Type | Cleaner |
| Applicable Materials | Vinyl, Wood, Aluminum Siding |
| Acidity (pH) | 11-12 |
| Biodegradable | Yes |
| Container Type | Bottle |
| Flammability | Nonflammable |
| Type of Cleaner | Concentrated, Water based |
| Mixing Ratio | 1:10 |
| Container Size | 1 gal |
| VOC Content | 0% |
| Removes | Mold, Mildew, Algae, Fungus, Moss |
| Brand. | Krud Kutter® |
| Weight | 9.0 LB |
| EAN or UPC | 618818391007 |

