- Krud Kutter® Heavy Duty Cleaner & Disinfectant
- Ready to Use
- 32 oz Trigger Spray Bottle
features
- Kills 99.9% of bacteria, viruses and germs on hard, non-porous surfaces
- RTU formula, cleans, disinfects and deodorizes without the use of bleach
- EPA registered virucides and disinfectant
- Controls and inhibits the growth of mold and mildew
| Mixing Ratio | Ready to Use |
| Container Size | 32 oz |
| Container Type | Trigger Spray Bottle |
| Weight | 2.33 LB |
| EAN or UPC | 618818970325 |

