- Krud Kutter® Parts Washer Cleaner/Degreaser
- Formulated With Prevent-X™ Corrosion Inhibitor
- Removes Grease, Oil, Carbon And Ink
- Designed To Be Used In Immersion, Ultrasonic, Manual And Spray Applications
| Type | Cleaner & Degreaser |
| Removes | Grease, Oil, Dirt |
| Container Size | 5 gal |
| Brand. | Krud Kutter® |
| Mixing Ratio | Ready to Use |
| Flammability | Nonflammable |
| VOC Content | 2 % |
| Container Type | Bottle |
| Acidity (pH) | 12 |
| Type of Cleaner | Water Based |
| Color | Orange, Translucent |
| Weight | 45.0 LB |
| EAN or UPC | 618818968056 |

