- Krud Kutter® Exterior Siding Cleaner
- Removes Tough Stains From Mold, Mildew, Algae, Fungus, Moss, Oil, Grease, Bird Droppings, Tree Sap and Acid Rain
| Acidity (pH) | <12 |
| Flammability | Nonflammable |
| Container Type | Bottle |
| Applicable Materials | Vinyl, Wood, Aluminum Siding |
| Brand. | Krud Kutter® |
| Container Size | 1 gal |
| Removes | Mold, Mildew, Algae, Fungus, Moss |
| VOC Content | 0% |
| Type | House, Cleaner |
| Color | Clear |
| Weight | 9.0 LB |
| EAN or UPC | 618818330013 |

