- Krud Kutter® Exterior Siding Cleaner
- Removes Tough Stains From Mold, Mildew, Algae, Fungus, Moss, Oil, Grease, Bird Droppings, Tree Sap and Acid Rain
| Flammability | Nonflammable |
| Color | Clear |
| Removes | Mold, Mildew, Algae, Fungus, Moss |
| Applicable Materials | Vinyl, Wood, Aluminum Siding |
| Acidity (pH) | <12 |
| VOC Content | 0% |
| Container Size | 32 oz |
| Container Type | Bottle w/ Hose Connector |
| Type | House, Cleaner |
| Brand. | Krud Kutter® |
| Weight | 2.33 LB |
| EAN or UPC | 618818330327 |

