- Solvent Base Type
- 1 qt Container Size
- Organic Yellow Red Shade Color
- Tint Finish
| Finish | Tint |
| Container Size | 1 qt |
| Color | Organic Yellow Red Shade |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066001865 |
| Finish | Tint |
| Container Size | 1 qt |
| Color | Organic Yellow Red Shade |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066001865 |