- Krud Kutter® Gutter & Exterior Metal Cleaner
- Removes Tough Stains From Exterior Metal, Vinyl, Plastic & Aluminum Surfaces
- Can Also Be Used On RV's, Campers & Mobile Homes
- Removes Black Streaks, Grease, Mold, Algae, Mildew, Moss, Fungus, Oil, Bird Dropp
| Color | Clear |
| Mixing Ratio | Ready to Use |
| Flammability | Nonflammable |
| Applicable Materials | Metals, Plastic, Vinyl, Aluminum |
| Type | Cleaner |
| Biodegradable | Yes |
| Acidity (pH) | <12.2 |
| VOC Content | 0% |
| Container Size | 32 oz |
| Container Type | Trigger Spray Bottle |
| Weight | 2.33 LB |
| EAN or UPC | 618818060323 |

