- Krud Kutter® House & Siding Pressure Washer Concentrate
- Contains Sporex™ Mold & Mildew Stain Remover
- Removes Tough Stains From Mildew, Mold, Algae, Fungus & Moss
- Easily Removes Dirt, Oil, Grease, Bird Droppings, Tree Sap And Acid Rain
- Exterior Siding
| Type of Cleaner | Water Based |
| Type | House, Wash |
| Mixing Ratio | 1:10 |
| Flammability | Nonflammable |
| VOC Content | 0% |
| Container Size | 1 gal |
| Color | Green |
| Container Type | Bottle |
| Removes | Mold, Mildew, Algae, Fungus, Moss |
| Acidity (pH) | 11-12 |
| Biodegradable | Yes |
| Weight | 9.0 LB |
| EAN or UPC | 618818811000 |

