- High Performance Type
- 1 gal Container Size
- Red Color
- Flat Finish
description
- Get rich, ultra-high-gloss color and serious corrosion protection with Rust-Oleum’s High Performance 9400 System High Gloss Polyester Urethane. This highly durable polyurethane performs exceptionally well in very aggressive environments.
| Origin | Primers |
| Container Size | 1 gal |
| Finish | Flat |
| Color | Red |
| Weight | 11.89 LB |
| EAN or UPC | 20066936907 |
-
No Air Shipping


