- Krud Kutter® House Wash
- Removes Mildew, Mold, Algae, Fungus & Moss
- Easily Removes Dirt, Oil, Grease, Bird Droppings, Tree Sap And Acid Rain
- Recommended For Exterior Siding, Roofing, Gutters, Brick, Cement Block, Masonry, Walkways And Walks
| VOC Content | 0% |
| Type of Cleaner | Water Based |
| Removes | Mold, Mildew, Algae, Fungus, Moss |
| Container Size | 1 gal |
| Mixing Ratio | Ready to Use |
| Container Type | Bottle |
| Color | Clear |
| Brand. | Krud Kutter® |
| Acidity (pH) | <12 |
| Type | House, Wash |
| Flammability | Nonflammable |
| Weight | 9.0 LB |
| EAN or UPC | 618818346205 |

