- Krud Kutter® Tough Task Citrus Remover
- Removes Oily, Greasy, Grimy, Gooey Problems
- Removes Dried Latex Paint, Oil Based Paint Splatters & Wallpaper Adhesive
- Laundry Stain Remover
| Type | Remover, Cleaner & Degreaser |
| Type of Cleaner | Multi-Purpose |
| Color | Clear |
| Container Size | 32 oz |
| VOC Content | 5-9 % |
| Biodegradable | Yes |
| Brand. | Krud Kutter® |
| Flammability | Nonflammable |
| Acidity (pH) | <12 |
| Odor | Citrus |
| Container Type | Trigger Spray Bottle |
| Weight | 2.33 LB |
| EAN or UPC | 618818757544 |

