- Krud Kutter® Original Cleaner/Degreaser & Stain Remover
- Interior And Exterior Use From Many Different Surfaces
- Cuts Grease, Grime, Oil & Wax Fast
- Removes Dried Latex Paint
- Excellent Tile & Grout Cleaner
| Container Size | 5 gal |
| Type of Cleaner | Water Based |
| Acidity (pH) | <12.2 |
| Container Type | Pail |
| Brand. | Krud Kutter® |
| Type | Remover, Cleaner & Degreaser |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| VOC Content | 0% |
| Weight | 45.0 LB |
| EAN or UPC | 618818400402 |

