- Krud Kutter® Tough Task Remover
- Can Be Used Full Strength Or Diluted
- Most Effective And Safe All Purpose Remover
- Can Be Used Indoor And Outdoor On Most Surfaces
- Excellent Laundry Stain Remover
| Container Type | Fliptop Bottle |
| Flammability | Nonflammable |
| Type of Cleaner | Biodegradable Cleaner |
| Acidity (pH) | <12.2 |
| Brand. | Krud Kutter® |
| VOC Content | 0% |
| Type | Cleaner & Degreaser |
| Biodegradable | Yes |
| Container Size | 8 oz |
| Weight | 0.67 LB |
| EAN or UPC | 618818204512 |

