- Krud Kutter® Tough Task Remover
- Can Be Used Full Strength Or Diluted
- Most Effective And Safe All Purpose Remover
- Can Be Used Indoor And Outdoor On Most Surfaces
- Excellent Laundry Stain Remover
| Type | Foam |
| Acidity (pH) | <12.2 |
| Container Type | Spray |
| Type of Cleaner | Biodegradable Cleaner |
| VOC Content | 0% |
| Container Size | 12 oz |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| Brand. | Krud Kutter® |
| Weight | 7.0 LB |
| EAN or UPC | 618818200125 |

