- Krud Kutter® Metal Clean & Etch
- Cleans & Etches In One Step
- Prepares Iron, Steel, Zinc, Aluminum And Galvanized Surfaces For Painting
- Removes Rust, Oil, Grease And Dirt
- Eliminates Paint Peeling And Adhesion Problems
| VOC Content | 1 % |
| Color | Orange, Translucent |
| Container Type | Bottle |
| Container Size | 32 oz |
| Weight | 2.66 LB |
| EAN or UPC | 618818630328 |

