- Krud Kutter® The Must For Rust
- Removes And Prevents Rust In One Step
- Soak In Or Brush On Application
- Penetrates Every Void Of Metal Surface And Dissolves Rust/Oxidation
- Works Quickly
| Removes | Rust |
| VOC Content | 1% |
| Color | Light Green |
| Mixing Ratio | Ready to Use |
| Flammability | Nonflammable |
| Brand. | Krud Kutter® |
| Container Size | 32 oz |
| Container Type | Bottle |
| Acidity (pH) | <1.5 |
| Weight | 2.66 LB |
| EAN or UPC | 618818401669 |

