- Mean Green Anti-Bacterial Multi-Surface Cleaner, 32 oz
description
- Mean Green Anti-Bacterial Multi-Surface Cleaner cuts through tough grease and grime while killing 99.9% of germs.
Mean Green Anti-Bacterial is a formula that is used in many areas, including - health, pre-school, hotel, kennel, restaurant, public and institutional facilities. The product does not contain bleach, harsh acids or phosphates and is designed to provide effective cleaning, deodorizing and disinfection in areas where housekeeping is of prime importance.
This product kills the following bacteria and viruses in 10 minutes: Salmonella enterica, Escherichia coli O157:H7, Staphylococcus aureus, Streptococcus pyogenes, Klebsiella pneumoniae, Avian Influenza A Virus (H5N1), Herpes Simplex Type 1 Virus, Herpes Simplex Type 2 Virus, Influenza A (H1N1) Virus, SARS-CoV-2.
features
- Kills 99.9% of germs
- Cuts through tough grease and grime
- Multi-surface cleaner
- Ideal for use on countertops, sinks, garbage cans and diaper pails, shower and tub and tile, toilets
- Can be used against SARS-CoV-2
| Odor | Lemon |
| Container Type | Spray Bottle |
| Container Size | 32 oz |
| Weight | 2.5 LB |

