- Krud Kutter® Mold & Mildew Stain Remover
- Fast And Effective On Most Interior And Exterior Surfaces
- Cleans And Prevents Mold And Mildew Stains
- Contains No Bleach
- Fresh Floral Scent
| Container Type | Trigger Spray Bottle |
| Odor | Floral |
| Flammability | Nonflammable |
| Mixing Ratio | Ready to Use |
| Removes | Mold & Mildew |
| Brand. | Krud Kutter® |
| Color | Clear |
| VOC Content | 3% |
| Acidity (pH) | 10.7 |
| Container Size | 32 oz |
| Type | Cleaners/Removers |
| Type of Cleaner | Water Based |
| Weight | 2.33 LB |
| EAN or UPC | 618818900612 |

