- Krud Kutter® Oil Grabber®
- Absorbs And Lifts Oil Stains, Stains From Anti-Freeze, Brake Fluid, Cooking Oils, Grease, Hydraulic Fluid, Tar, Tree Sap And Wax
- It Dries From Liquid To Powder
- Can Be Used On Asphalt, Concrete, Masonry, Patios And Wood
| Container Type | Fliptop Bottle |
| Acidity (pH) | 10-12 |
| Container Size | 8 oz |
| Type of Cleaner | Degreaser |
| Brand. | Krud Kutter® |
| VOC Content | 4% |
| Removes | Grease, Brake Fluid, Oil |
| Type | Degreaser |
| Color | White |
| Mixing Ratio | Ready to Use |
| Weight | 0.66 LB |
| EAN or UPC | 618818150086 |

