- Krud Kutter® Pre-Paint Cleaner/TSP Substitute
- Cleans And Deglosses Surface So Paint Adheres Better
- Removes Dirt, Grease, Smoke, Mildew, Food Stains, Crayons, Heel Marks From Painted Or Unpainted Wood, Metal Or Vinyl Wallpaper
| Mixing Ratio | Ready to Use |
| Color | Clear |
| Brand. | Krud Kutter® |
| Acidity (pH) | <12 |
| Container Size | 32 oz |
| Container Type | Trigger Spray Bottle |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| VOC Content | 1% |
| Removes | Dirt, Nicotine, Grease, Mildew,Crayon, Food Stains |
| Weight | 2.33 LB |
| EAN or UPC | 618818610009 |

