- Krud Kutter® Waste Paint And Colorant Hardener
- Turns Liquid Paint Solid For Curbside Disposal
- Great For Latex Paint/Colorant Spills
| VOC Content | 0% |
| Container Type | Pail |
| Container Size | 5 gal |
| Color | Clear |
| Weight | 26.0 LB |
| EAN or UPC | 618818270500 |
| VOC Content | 0% |
| Container Type | Pail |
| Container Size | 5 gal |
| Color | Clear |
| Weight | 26.0 LB |
| EAN or UPC | 618818270500 |