- Krud Kutter® Waste Paint And Colorant Hardener
- Turns Liquid Paint Solid For Curbside Disposal
- Great For Latex Paint/Colorant Spills
| Container Type | Bag |
| Container Size | 3.5 oz |
| Color | Clear |
| VOC Content | 0% |
| Weight | 0.306 LB |
| EAN or UPC | 618818270357 |
| Container Type | Bag |
| Container Size | 3.5 oz |
| Color | Clear |
| VOC Content | 0% |
| Weight | 0.306 LB |
| EAN or UPC | 618818270357 |