- Krud Kutter® Multi-Purpose Pressure Washer Concentrate
- Removes Tough Stains From Dirt, Oil, Grease, Bird Droppings, Tree Sap, Mold And Mildew
- Commercial Strength Formula
- Recommended For Use on Exterior Siding, Roofing Of All Types, Brick, Concrete, Poo
| Brand. | Krud Kutter® |
| Color | Purple |
| Container Size | 1 gal |
| Acidity (pH) | 11-12 |
| Biodegradable | Yes |
| Removes | Grease, Oil, Dirt |
| Type of Cleaner | Multi-Purpose |
| Type | Pressure, Washer |
| Mixing Ratio | 1:10 |
| Container Type | Bottle |
| Flammability | Nonflammable |
| VOC Content | 0% |
| Weight | 9.0 LB |
| EAN or UPC | 618818407005 |

