- Krud Kutter® Red Clay Stain Remover
- Safely And Easily Removes Red Clay Stains From Interior And Exterior Surfaces
- Biodegradable
| Biodegradable | Yes |
| Acidity (pH) | <12 |
| Color | Clear |
| Flammability | Nonflammable |
| Brand. | Krud Kutter® |
| Container Type | Trigger Spray Bottle |
| VOC Content | 5-9% |
| Removes | Red Clay |
| Container Size | 32 oz |
| Mixing Ratio | Ready to Use |
| Weight | 2.33 LB |
| EAN or UPC | 618818710112 |

