- Krud Kutter® Rust Remover Gel
- Clings Longer To Remove Rust From Vertical Surfaces
- Penetrates Into Every Void And Dissolves Rust/Oxidation Through Chemical Action
| VOC Content | 2 % |
| Container Size | 32 oz |
| Color | Light Yellow |
| Container Type | Trigger Spray Bottle |
| Weight | 2.66 LB |
| EAN or UPC | 618818446325 |

